- Disc Coupling Hubs
- 4.5 in Bore Size
- 10.95 in Outside Diameter
- 18.47 in Overall Length
| Outside Dia. | 10.95 in |
| Bore Type | Finished Bore |
| Overall Length | 18.47 in |
| Hub Type | Standard |
| Color | Metallic |
| Style | Bored |
| Bore Size | 4.5 in |
| Material | AISI 1045 |
| Torque [Max] | 251400 in lb |
| Axial Misalignment | 0.205 in |
| Bore Dia. [Max] | 4.8800 in |
| Rated Power @ 100 rpm | 199 1/2 hp |
| Angular Misalignment [Max] | 1 degrees |
| RPM | 2800 rpm |
| Keyway Size | 1 x 3/8 |
| Series | SX-6 |
| Distance Between Shaft Ends | 8.63 in |
| Torque | 125700 in lb |
| Coupling Size | 278-6 |
| Coupling Type | Disc Coupling Hubs |
| Depth | 4.92 in |
| Weight | 0.0 LB |
| EAN or UPC | 697904990768 |

