- Size 6
- Type E Coupling Sleeve
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Outside Dia. | 3 3/4 in |
| Torque Rating [Max] | 450.0 in lb |
| Material | EPDM |
| Temperature Range [Max] | 275 °F |
| Coupling Size | 6 |
| Length | 0.880 in |
| Sleeve Type | E |
| Torsional Stiffness (Inch Pounds/Radian) | 1718 |
| Temperature Range [Min] | -30 °F |
| Color | Black |
| RPM [Max] | 6,000 rpm |
| Insert Style | Two Piece Split w/ Ring |
| HP @ RPM | 12.9 hp @ 1800 rpm |
| Weight | 0.41 LB |
| EAN or UPC | 685144356000 |

