- Coupling Flange
- 6J Coupling Size
- 1 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Width | 1.31 in, 33.27 mm |
| Length Through Bore | 1.3125 in |
| Set Screw Location | 2 @ 90 Degrees |
| Hub Length | 17/32 in |
| Rated HP @ 3,600 rpm | 25.7 hp |
| Lock Type | Setscrew |
| Material | Cast Iron |
| Bore Size | 1.000 in - 1 in |
| Rated HP @ 1,200 rpm | 8 3/5 hp |
| Set Screw Size | 5/16-18 |
| Hub Dia. | 2 1/2 in |
| Set Screw | Yes |
| Coupling Type | Coupling Flange |
| Bushing Series | N/A |
| RPM [Max] | 6000 rpm |
| Bore Type | Finished Bore |
| Keyway Size | 1/4 x 1/8 |
| Size | 6J |
| Torque | 450 in lb |
| Color | Gray |
| Inch/Metric | Inch |
| Outside Dia. | 4 in |
| Rated Power @ 100 rpm | 0.7 hp |
| Key Way Size | 1/4 x 1/8 in |
| Rated HP @ 1,800 rpm | 12.9 hp |
| Bore Dia. [Max] | 1 3/8 in |
| Bushing Type | N/A |
| Coupling Size | 6J |
| Weight | 3.35 LB |
| EAN or UPC | 685144360823 |

