- Size 6 Coupling Flange
- RSB
- Min. Bore 5/8"
- Max. Bore 1 3/8"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Size | 0.625 in - 5/8 in |
| Outside Dia. | 4 in |
| Bore Dia. [Max] | 1.38 in |
| Bore Range [Max] | 1.375 in |
| Rated Power @ 100 rpm | 0.70 hp |
| Material | Cast Iron |
| Bore Range [Min] | 0.625 in |
| RPM [Max] | 6000 rpm |
| Length Through Bore | 1.31 in |
| Bore Type | Rough Stock Bore |
| Bushing Type | N/A |
| Width | 1.31 in, 33.27 mm |
| Color | Gray |
| Bushing Series | N/A |
| Set Screw | With Setscrew |
| Hub Dia. | 2 1/2 in |
| Set Screw Size | 5/16-18 |
| Torque | 450 in lb |
| Coupling Type | Coupling Flange |
| Coupling Size | 6J |
| Size | 6J |
| Hub Length | 0.53 in |
| Weight | 2.34 LB |
| EAN or UPC | 685144363510 |

