- Size 6
- Type JE Coupling Sleeve
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Torque Rating [Max] | 450.0 in lb |
| HP @ RPM | 12.9 hp @ 1800 rpm |
| Outside Dia. | 3 3/4 in |
| Sleeve Type | JE |
| Insert Style | One Piece |
| Material | EPDM |
| RPM [Max] | 6,000 rpm |
| Coupling Size | 6 |
| Length | 0.880 in |
| Torsional Stiffness (Inch Pounds/Radian) | 1718 |
| Color | Black |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 275 °F |
| Weight | 0.36 LB |
| EAN or UPC | 685144355690 |

