- JES Sleeve Type
- 6 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Outside Dia. | 3 3/4 in |
| Length | 0.880 in |
| Color | Black |
| Torque Rating [Max] | 450.0 in lb |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Sleeve Type | JES |
| Insert Style | One Piece Split |
| Axial Misalignment | 0.125 in |
| Temperature Range [Max] | 375 °F |
| Material | EPDM |
| Torsional Stiffness (Inch Pounds/Radian) | 1718 |
| Coupling Size | 6 |
| RPM [Max] | 6,000 rpm |
| Temperature Range [Min] | -30 °F |
| HP @ RPM | 12.9 hp @ 1800 rpm |
| Weight | 0.36 LB |
| EAN or UPC | 685144367013 |

