- JN Sleeve Type
- 6 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Sleeve Type | JN |
| Length | 0.880 in |
| HP @ RPM | 12.9 hp @ 1800 rpm |
| Insert Style | One Piece |
| Coupling Size | 6 |
| Outside Dia. | 3.75 in |
| Temperature Range [Min] | 0 °F |
| RPM [Max] | 6000 rpm |
| Temperature Range [Max] | 200 °F |
| Color | Black w/ Green Dot |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Axial Misalignment | 0.125 in |
| Material | Neoprene |
| Torsional Stiffness (Inch Pounds/Radian) | 1718 |
| Torque Rating [Max] | 450 in lb |
| Weight | 0.44 LB |
| EAN or UPC | 685144363947 |

