Skip to content Skip to navigation menu
S-Flex Coupling Flange w/ Keyway

6S1 1/2

S-Flex Coupling Flange w/ Keyway
Item #102132434
  • Coupling Flange
  • 6S Coupling Size
  • 1.5 in Bore Size
S-Flex Coupling Flange w/ Keyway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Flange
  • 6S Coupling Size
  • 1.5 in Bore Size

features

  • Internal teeth
  • Easy to install
  • Maintenance-free
  • No lubrication required
  • Dampens vibration
  • Controls shock
  • Torsionally soft
  • Double engagement
Outside Dia. 4 in
Rated Power @ 100 rpm 0.7 hp
Bore Dia. [Max] 1.4380 in
Size 6S
Set Screw Size 5/16-18
Torque 450 in lb
Rated HP @ 1,200 rpm 8 3/5 hp
Bushing Type N/A
Material Cast Iron
Color Gray
Hub Length 17/32 in
Bushing Series N/A
Rated HP @ 1,800 rpm 12.9 hp
Key Way Size 3/8 x 1/8 in
Lock Type Setscrew
Bore Size 1.500 in - 1 1/2 in
Bore Type Finished Bore
Length Through Bore 1.65625 in
Inch/Metric Inch
Keyway Size 3/8 x 1/8
Set Screw Yes
RPM [Max] 6000 rpm
Set Screw Location 2 @ 90 Degrees
Rated HP @ 3,600 rpm 25.7 hp
Coupling Type Coupling Flange
Hub Dia. 2 1/2 in
Width 1.64 in, 41.66 mm
Coupling Size 6S
Weight 1.97 LB
EAN or UPC 685144361059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison