- 6SC35 Coupling Size
- 1.63 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Speed | 6000 rpm |
| Torque | 450 in lb |
| Color | Gray |
| Weight | 2.09 lb |
| Type | Coupling Flange |
| Distance Between Shaft Ends | 3.5 in |
| Hub Style | 6SCH |
| Size | 6SC35 |
| Outside Diameter | 40 in, 101.6 mm |
| Torsional Stiffness | 1718 in lb/rad |
| Coupling Type | S-Flex |
| Material | Cast Iron |
| Total Cubic Inches | 26.08 in3 |
| Width | 1.63 in, 41.4 mm |
| Bore Type | Spacer Flange/No Bore |
| Weight | 2.09 LB |
| EAN or UPC | 685144365262 |

