- 6SC44 Coupling Size
- 2.06 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Speed | 6000 rpm |
| Hub Style | 6SCH |
| Size | 6SC44 |
| Distance Between Shaft Ends | 4.38 in |
| Material | Cast Iron |
| Color | Gray |
| Type | Coupling Flange |
| Torsional Stiffness | 1718 in lb/rad |
| Width | 2.06 in, 52.32 mm |
| Coupling Type | S-Flex |
| Outside Diameter | 40 in, 101.6 mm |
| Bore Type | Spacer Flange/No Bore |
| Weight | 2.48 lb |
| Torque | 450 in lb |
| Total Cubic Inches | 32.96 in3 |
| Weight | 2.48 LB |
| EAN or UPC | 685144365286 |

