- 6SC50 Coupling Size
- 2.38 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Diameter | 40 in, 101.6 mm |
| Distance Between Shaft Ends | 5 in |
| Total Cubic Inches | 38.08 in3 |
| Bore Type | Spacer Flange/No Bore |
| Size | 6SC50 |
| Torque | 450 in lb |
| Width | 2.38 in, 60.45 mm |
| Type | Coupling Flange |
| Color | Gray |
| Torsional Stiffness | 1718 in lb/rad |
| Hub Style | 6SCH |
| Material | Cast Iron |
| Speed | 6000 rpm |
| Weight | 2.76 lb |
| Coupling Type | S-Flex |
| Weight | 2.76 LB |
| EAN or UPC | 685144365309 |

