- Size 6SC Spacer Hub
- 1 1/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Size | 1.125 in |
| Length | 1 7/32 in |
| Size of Cap Screws | 1/4" x 1 3/4" |
| Bore Type | Finished Bore |
| Coupling Type | Coupling Hubs |
| No. of Cap Screws | 4 |
| Torque | 450 in lb |
| RPM [Max] | 6000 rpm |
| Coupling Size | 6SC, 6SCH |
| Material | Cast Iron, Steel |
| Bore Dia. [Max] | 1.38 in |
| Size Code | 6 |
| Key Way Size | 1/4 x 1/8 in |
| Outside Dia. | 2.5 in |
| Keyway Size | 1/4 x 1/8 |
| Set Screw Size | 5/16-18 |
| Color | Gray |
| Weight | 1.35 LB |
| EAN or UPC | 685144366030 |

