- Coupling Hub
- 2.5 in Outside Diameter
- 6SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Keyway Size | 5/16 x 5/32 |
| Bore Type | Finished Bore |
| Color | Gray |
| Bore Size | 1-3/8 in |
| Torque | 450 in lb |
| Set Screw Size | 5/16-18 |
| Key Way Size | 5/16 x 5/32 in |
| Bore Dia. [Max] | 1.38 in |
| Coupling Type | S-Flex |
| Material | Cast Iron |
| Weight | 1.18 LB |
| EAN or UPC | 685144366054 |

