- Coupling Flange
- 7B Coupling Size
- QD Bushing Type
- JA Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Size | 7B |
| Rated HP @ 1,200 rpm | 14 hp |
| Bore Type | QD Bushing |
| Coupling Size | 7B |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Bore Range [Max] | 1.25 in |
| Input Bore Range | 1/2" to 1 1/4" |
| Rated HP @ 1,800 rpm | 21 hp |
| Approximate Bore | 1.19 in |
| Keyway Size | No Keyway |
| Bushing Type | QD |
| Length | 1.150 in |
| Hub Dia. | 2 in |
| Color | Gray |
| Outside Dia. | 4.625 in |
| RPM [Max] | 5250 rpm |
| Material | Cast Iron |
| Torque | 81.91 N-m |
| Rated HP @ 3,600 rpm | 41 hp |
| Bushing Series | JA |
| Coupling Type | Coupling Flange |
| Weight | 1.92 LB |
| EAN or UPC | 685144363718 |

