- H Sleeve Type
- 7 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| HP @ RPM | 82 hp @ 1800 rpm |
| Temperature Range [Min] | -65 °F |
| RPM [Max] | 5250 rpm |
| Insert Style | One Piece |
| Axial Misalignment | 0.125 in |
| Color | Orange |
| Torque Rating [Max] | 2875 in lb |
| Temperature Range [Max] | 250 °F |
| Coupling Size | 7 |
| Material | Hytrel® |
| Sleeve Type | H |
| Outside Dia. | 4.34 in |
| Wind-Up Angle @ Nominal Torque | 7 ° |
| Torsional Stiffness (Inch Pounds/Radian) | 0 |
| Length | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 685144368485 |

