- JE Sleeve Type
- 7 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Temperature Range [Min] | -30 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 2769 |
| Temperature Range [Max] | 375 °F |
| Outside Dia. | 4.3400 in |
| HP @ RPM | 21 hp @ 1800 rpm |
| Length | 1 in |
| Material | EPDM |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Insert Style | One Piece |
| Sleeve Type | JE |
| Torque Rating [Max] | 725.0 in lb |
| RPM [Max] | 5,250 rpm |
| Coupling Size | 7 |
| Color | Black |
| Axial Misalignment | 0.125 in |
| Weight | 0.75 LB |
| EAN or UPC | 685144355706 |

