- JES Sleeve Type
- 7 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Torsional Stiffness (Inch Pounds/Radian) | 2769 |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Outside Dia. | 4.3400 in |
| Insert Style | One Piece Split |
| Sleeve Type | JES |
| Coupling Size | 7 |
| Torque Rating [Max] | 725.0 in lb |
| Color | Black |
| Material | EPDM |
| Length | 1 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 375 °F |
| Axial Misalignment | 0.125 in |
| RPM [Max] | 5,250 rpm |
| HP @ RPM | 21 hp @ 1800 rpm |
| Weight | 0.56 LB |
| EAN or UPC | 685144367044 |

