- 7SC35 Coupling Size
- 1.63 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | Cast Iron |
| Bore Type | Spacer Flange/No Bore |
| Total Cubic Inches | 34.87 in3 |
| Outside Diameter | 4.63 in, 117.48 mm |
| Torsional Stiffness | 2769 in lb/rad |
| Distance Between Shaft Ends | 3.5 in |
| Type | Coupling Flange |
| Coupling Type | S-Flex |
| Size | 7SC35 |
| Weight | 2.52 lb |
| Hub Style | 7SCH |
| Width | 1.63 in, 41.4 mm |
| Torque | 725 in lb |
| Color | Gray |
| Speed | 5250 rpm |
| Weight | 2.52 LB |
| EAN or UPC | 685144365323 |

