- 7SC44 Coupling Size
- 2.06 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Speed | 5250 rpm |
| Torque | 725 in lb |
| Bore Type | Spacer Flange/No Bore |
| Size | 7SC44 |
| Distance Between Shaft Ends | 4.38 in |
| Outside Diameter | 4.63 in, 117.48 mm |
| Weight | 2.99 lb |
| Coupling Type | S-Flex |
| Material | Cast Iron |
| Width | 2.06 in, 52.32 mm |
| Type | Coupling Flange |
| Hub Style | 7SCH |
| Total Cubic Inches | 44.07 in3 |
| Torsional Stiffness | 2769 in lb/rad |
| Weight | 2.99 LB |
| EAN or UPC | 685144365347 |

