- 7SC50 Coupling Size
- 2.38 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | S-Flex |
| Speed | 5250 rpm |
| Hub Style | 7SCH |
| Material | Cast Iron |
| Torque | 725 in lb |
| Distance Between Shaft Ends | 5 in |
| Weight | 3.33 lb |
| Torsional Stiffness | 2769 in lb/rad |
| Width | 2.38 in, 60.45 mm |
| Total Cubic Inches | 50.91 in3 |
| Size | 7SC50 |
| Bore Type | Spacer Flange/No Bore |
| Type | Coupling Flange |
| Outside Diameter | 4.63 in, 117.48 mm |
| Color | Gray |
| Weight | 3.33 LB |
| EAN or UPC | 685144365361 |

