- Coupling Hub
- 2.81 in Outside Diameter
- 7SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Rated HP @ 1,800 rpm | 21 hp |
| Bore Range [Min] | 0.625 in |
| RPM | 5250 rpm |
| RPM [Max] | 5250 rpm |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Type | Coupling Hubs |
| Material | Cast Iron |
| No. of Jaws | 4 |
| Bore Type | Finished Bore |
| No. of Cap Screws | 4 |
| Length Type | Standard |
| Set Screw Size | 5/16-18 |
| Rated HP @ 1,200 rpm | 14 hp |
| Torque | 725 in lb |
| Bore Range [Max] | 1.625 in |
| Outside Dia. | 2.81 in |
| Size of Cap Screws | 1/4" x 1 7/8" |
| Rated Power @ 100 rpm | 1 1/5 hp |
| Coupling Size | 7SCH |
| Rated HP @ 3,600 rpm | 41 hp |
| Length | 1 15/32 in |
| Weight | 2.42 LB |
| EAN or UPC | 685144367143 |

