- Size 7SC Spacer Hub
- 1 1/2" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Size | 1.5 in |
| Torque | 725 in lb |
| Coupling Type | Coupling Hubs |
| Keyway Size | 3/8 x 3/16 |
| Key Way Size | 3/8 x 3/16 in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1.63 in |
| Length | 1 15/32 in |
| Color | Gray |
| Set Screw Size | 5/16-18 |
| Coupling Size | 7SC, 7SCH |
| Size of Cap Screws | 1/4" x 1 7/8" |
| RPM [Max] | 5250 rpm |
| Outside Dia. | 2.81 in |
| No. of Cap Screws | 4 |
| Material | Cast Iron, Steel |
| Weight | 1.85 LB |
| EAN or UPC | 685144366160 |

