- Coupling Hub
- 2.81 in Outside Diameter
- 7SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Keyway Size | 1/4 x 1/8 |
| Key Way Size | 1/4 x 1/8 in |
| Bore Size | 1 in |
| Bore Dia. [Max] | 1.63 in |
| Set Screw Size | 5/16-18 |
| Torque | 725 in lb |
| Color | Gray |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Coupling Type | S-Flex |
| Weight | 2.23 LB |
| EAN or UPC | 685144366139 |

