- 80 Chain
- 12 Teeth
- 3/4" Nominal Bore
- Ball Bearing Idler Sprocket
features
- Permanently lubricated
- Supported in ball bearings for long life
| Material | Steel |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Contains | One Complete Unit |
| Bore Size | 0.75 in |
| Depth | 0.609 in |
| Bearing Type | Ball Bearing |
| Application | Idler Sprocket |
| Contents | One Complete Unit |
| Weight | 1.50 lb |
| No. of Teeth | 12 |
| Type | Idler Sprocket |
| Inch/Metric | Inch |
| Outside Dia. | N/A |
| Overall Length | 0.609375 in |
| Hardened Teeth | Without Hardened Teeth |
| Length | 4.330 in |
| Chain Size | 80 |
| Height | 4.330 in |
| Chain No. | 80 |
| Weight | 1.5 LB |
| EAN or UPC | 685144174642 |

