- Coupling Hardware
- Fasteners Coupling Type
- 080 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Allowable Continuous Vibratory Torque | 14250 in lb |
| RPM | 4000 rpm |
| Coupling Type | Fasteners |
| Weight | 0.89 lb |
| Type | Fasteners |
| Torque [Max] | 9500 in lb |
| Coupling Size | 080 |
| Length Through Bore | 0.138 in |
| Color | Metallic |
| Bore Dia. [Max] | 3 3/8 in |
| Hub Style | Delta |
| Rated HP @ 1,750 rpm (Standard Motor) | 262 hp |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Size | 080 |
| Length Thru Bore | 0.14 in, 3.5 mm |
| Speed | 4000 rpm |
| Rated HP @ 3,500 rpm (Standard Motor) | 524 hp |
| Insert Style | Delta |
| Rated HP @ 1,150 rpm (Standard Motor) | 173 hp |
| Material | Steel |
| Rated Power @ 100 rpm | 15 hp |
| Set Screw Size | 1/2-13 |
| Weight | 0.89 LB |
| EAN or UPC | 685144500243 |

