- Coupling Hardware
- Flex-Link Coupling Type
- 080 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Bore Dia. [Min] | 1.38 in, 35 mm |
| HP Rating @ 3500 rpm | 524 hp |
| Allowable Continuous Vibratory Torque | 14250 in lb |
| Type | Flex-Link |
| Size | 080 |
| Torque [Max] | 9500 in lb |
| HP Rating @ 100 rpm | 15 hp |
| Parallel Misalignment [Max] | 40 in |
| Span (Both Ends) @ 1750 rpm [Max] | 940 in |
| Width | 0.14 in, 3.5 mm |
| Bore Dia. [Max] | 3.38 in, 86 mm |
| Color | Metallic |
| Span (Both Ends) @ 1150 rpm [Max] | 1150 in |
| HP Rating @ 1750 rpm | 262 hp |
| Material | Steel |
| Rated HP @ 875 rpm | 131 hp |
| Set Screw Size | 1/2-13 |
| HP Rating @ 1150 rpm | 173 hp |
| Style | Delta |
| Weight | 0.49 lb |
| Total Cubic Inches | 48000 in3 |
| Span (Both Ends) @ 875 rpm [Max] | 1400 in |
| Outside Diameter | 9.62 in |
| Weight | 0.49 LB |
| EAN or UPC | 685144500199 |

