- Flex-Link Coupling Type
- 9.62 in Outside Diameter
- 080 Coupling Size
| Bore Dia. [Max] | 3.38 in, 86 mm |
| Outside Dia. | 9.62 in |
| Color | Metallic |
| Material | Stainless Steel |
| Torque [Max] | 9500 in lb |
| Set Screw Size | 1/2-13 |
| Keyway Size | No Keyway |
| Type | Flex-Link |
| Allowable Continuous Vibratory Torque | 14250 in lb |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Rated Power @ 100 rpm | 15 hp |
| Weight | 6.7 LB |
| EAN or UPC | 685144395177 |

