- Flex-Link Coupling
- 9.6200" Outside Diameter
- No Keyway
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Set Screw Size | 1/2-13 |
| Bore Range [Min] | 1.375 in |
| Bore Dia. [Max] | 3 3/8 in |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Peak Overload Torque | 14250 lb/in |
| Allowable Continuous Vibratory Torque | 14250 in lb |
| Material | All-Metal |
| Coupling Type | Flex-Link |
| Color | Metallic |
| Keyway Size | No Keyway |
| Type | Flex-Link |
| Rated Power @ 100 rpm | 15 hp |
| Insert Style | Delta |
| Bore Range [Max] | 3.375 in |
| Outside Dia. | 9.62 in |
| Coupling Size | 080 |
| Torque [Max] | 9500 in lb |
| Weight | 6.7 LB |
| EAN or UPC | 685144395160 |

