- Flex-Link Coupling Type
- 9.62 in Outside Diameter
- 080 Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- No lubrication required
| Set Screw Size | 1/2-13 |
| Bore Dia. [Max] | 3 3/8 in |
| Rated HP @ 3,500 rpm (Standard Motor) | 524 hp |
| Rated HP @ 1,750 rpm (Standard Motor) | 262 hp |
| Rated HP @ 1,150 rpm (Standard Motor) | 173 hp |
| Rated Power @ 100 rpm | 15 hp |
| Torque | 9500 in lb |
| Coupling Type | Flex-Link |
| Insert Style | Delta |
| Color | Metallic |
| Length Through Bore | 12 in |
| Coupling Size | 080 |
| Material | All-Metal |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Overall Length | 17.31 in |
| Torque [Max] | 14250 in lb |
| Outside Dia. | 9.62 in |
| Between Shaft Ends | 12 in |
| Weight | 19.0 LB |
| EAN or UPC | 685144391902 |

