- Flex-Link Coupling Type
- 9.62 in Outside Diameter
- 80HT Coupling Size
applications
- Compressors
- Pumps
- Fans
- Positioning devices
- Indexing tables
- Mixers
- Paper mill roll drives
- Drive line shafts
- Turbine drives
features
- Maximum misalignment capabilities with negligible reactionary load, for longer equipment life
- No lubrication required
- Operates as smoothly when misaligned as when perfectly aligned
- Equipment can be visually aligned, no special tools required
- Eliminates premature equipment bearing and seal failure
- Torsionally stiff with no backlash, capable of high speed applications
| Allowable Continuous Vibratory Torque | 22500 in lb |
| Material | Steel |
| Set Screw Size | 1/2-13 |
| Type | Flex-Link |
| Torque [Max] | 15000 in lb |
| Bore Dia. [Max] | 3.38 in, 86 mm |
| Keyway Size | No Keyway |
| Color | Metallic |
| Rated HP @ 875 rpm (Standard Motor) | 208 hp |
| Rated Power @ 100 rpm | 23.80 hp |
| Outside Dia. | 9.62 in |
| Weight | 6.7 LB |
| EAN or UPC | 685144395214 |

