- Outer Flange
- 9.6200" Outside Diameter
- No Keyway
| Keyway Size | No Keyway |
| Color | Metallic |
| Peak Overload Torque | 22500 lb/in |
| Insert Style | Delta |
| Bore Dia. [Max] | 3.3800 in |
| Material | Stainless Steel |
| Coupling Size | 80HT |
| Outside Dia. | 9.62 in |
| Coupling Type | Flex-Link |
| Weight | 7.05 LB |
| EAN or UPC | 685144394880 |

