- Flex-Link Coupling Type
- 1.875 in Bore Diameter
- 5.88 in Outside Diameter
- 080 Coupling Size
| Rated HP @ 1,150 rpm (Standard Motor) | 173 hp |
| Outside Dia. | 5.88 in |
| Color | Metallic |
| Set Screw Size | 1/2-13 |
| Bore Range [Min] | 1.375 in |
| Has Finished Bore | Yes |
| Bore Dia. [Max] | 3 3/8 in |
| Coupling Size | 080 |
| Material | Ductile Iron |
| Bore Dia. [Min] | 1 3/8 in |
| Length Through Bore | 2.53 in |
| Keyway Size | 1/2 x 1/4 |
| Rated Power @ 100 rpm | 15 hp |
| Set Screw | 1/2-13 |
| Rated HP @ 3,500 rpm (Standard Motor) | 524 hp |
| Bore Range [Max] | 3.375 in |
| Peak Overload Torque | 14250 lb/in |
| Coupling Type | Flex-Link |
| Size | 080 |
| Rated HP @ 1,750 rpm (Standard Motor) | 262 hp |
| Type | Flex-Link |
| Bore Type | Finished Bore |
| Hub Dia. | 5.88 in |
| Rated HP @ 875 rpm (Standard Motor) | 131 hp |
| Hub Overall Length | 2.66 in |
| Torque | 9500 in lb |
| Hub Type | Delta |
| Weight | 10.75 LB |
| EAN or UPC | 685144391629 |

