- Adjustable Center - Driver Type
- B Belt Size
- 8.25 in Outside Diameter
applications
- Conveyors
- Mixers
- Small machine tools
- Mower traction drives
- Printing equipment
- Packaging machines
- Belt tensioners
features
- Maintenance-free design
- Durable cast iron
| Torque Rating | 72 in lb |
| Finished Bore | 1 1/8 in |
| Keyway Size | 1/4 x 1/8 |
| Belt Match | 1 |
| Side Moveable | One |
| Pitch Diameter [Min] | 5 in |
| Pitch Diameter | 7.9 in |
| Type | Adjustable Center - Driver |
| Pitch Dia. | 7.900 in |
| HP @ 1,750 rpm | 2 |
| Keyway | 1/4 x 1/8 |
| Total Travel | 2.2 in |
| Origin | Adjustable Center Spring Loaded |
| Outside Dia. | 8.25 in |
| Drive Type | Adjustable Center - Driver |
| Driver Style | M & MLA50, 60 & 70 |
| Torque | 72 in lb |
| Overall Length | 4.38 in |
| Belt Size | B |
| Driven Series | N/A |
| Maximum Ratio | 1.58:1 |
| Pitch Diameter [Max] | 7.9 in |
| Weight | 9.75 LB |
| EAN or UPC | 685144278777 |

