- Hydraulic Reservoir
- 2.6 Gal
- Aluminum Tank
features
- Supply fitting/pick up tube
- Return fitting/return tube
- Filler breather EB 50-10 (U.S. mesh 1250)
- Steel lid
- Lid gasket
- Drain plug
- Oil level gauge with thermometer (3" on 1.6, 2.6 and 4.5 gallon and 5" on 7.1, 11 and 17 gallon)
- Leak-free performance (100% factory tested)
- Combines the most common hydraulic components and accessories into a design that fits a wide range of needs
| Reservoir Capacity | 2.6 gal |
| Width | 9.530 in |
| Height | 10.380 in |
| Length | 12.280 in |
| Weight | 16.15 LB |
| EAN or UPC | 845271023576 |


