- NPT Oil Port Type
| Gasket Material | Flat Gaskets C4400 |
| Coolant Tube Material | Copper |
| Style | Shell & Tube Technology |
| Type | Temperature Control Unit |
| Fin Material | Aluminum |
| Operating Temperature [Max] | 200 °F |
| Surface Area | 3.6 ft2 |
| Tube Sheet Material | Steel |
| Cooling Passes | 1 |
| Flow Rate (Max) Shell Side | 20 gpm |
| Operating Pressure/Shell Side [Max] | 580 psi |
| Oil Port Type | National Pipe Thread (NPT) |
| Drain Plug | G 1/8 |
| End Cover Material | Cast Iron GG25 |
| Oil Port Size | 1/2 NPT |
| Color | Black |
| Weight | 7.89 LB |
| EAN or UPC | 845271031311 |

