- NPT Oil Port Type
features
- Compact size – "Shell and Tube Design"
- Extended cooling surface
- Low pressure drop – high efficiency
- Heat removal up to 400 hp (295 kW)
- Oil flow rates up to 105 gpm (400 l/min)
- Removable end caps for easy cleaning
- Close-tolerance port face locations
- Interchangeable with Thermal Transfer EK series
- 100% pressure tested, leak-free performance
- Design flexibility
- Three standard frame sizes to choose (BNZ 60, 80 and 125)
- 1, 2 and 4 pass cooling liquid options available
- Customized lengths available
- NPT, SAE O-Ring, BSPP and flange oil port options
- Mounting may be rotated in 90° increments
- Optional materials for increased corrosion protection
| Length | 10.320 in |
| Water Port Size | 3/4 NPT |
| Fin Material | Aluminum |
| Size Code | 60 |
| Operating Temperature [Max] | 200 °F |
| End Cover Material | Cast Iron GG25 |
| Drain Plug | G 1/8 |
| Overall Height | 3.86 in |
| Style | Shell & Tube Technology |
| Water Port Type | NPT |
| Operating Pressure/Shell Side [Max] | 580 psi |
| Flow Rate (Max) Tube Side | 12.4 gpm |
| Surface Area | 6.4 ft2 |
| Overall Width | 3.54 in |
| Oil Port Type | National Pipe Thread (NPT) |
| Color | Black |
| Flow Rate (Max) Shell Side | 20 gpm |
| Oil Port Size | 3/4 NPT |
| Tube Sheet Material | Steel |
| Between Oil Ports | 3.82 in |
| Coolant Tube Material | Copper |
| Gasket Material | Flat Gaskets C4400 |
| Operating Pressure/Tube Side [Max] | 230 psi |
| Type | Temperature Control Unit |
| Cooling Passes | 1 |
| Weight | 9.13 LB |
| EAN or UPC | 845271031328 |

