- Water - Oil Cooler, 1 1/2 NPT Oil Port, 12.20 in Cooling Cartridge Length, 59 gpm Oil Flow Rate, 5.8 gpm Water Flow Rate, 4 Pass Cooling
features
- Compact size – "Shell and Tube Design"
- Extended cooling surface
- Low pressure drop – high efficiency
- Heat removal up to 400 hp (295 kW)
- Oil flow rates up to 105 gpm (400 l/min)
- Removable end caps for easy cleaning
- Close-tolerance port face locations
- Interchangeable with Thermal Transfer EK series
- 100% pressure tested, leak-free performance
- Design flexibility
- Three standard frame sizes to choose (BNZ 60, 80 and 125)
- 1, 2 and 4 pass cooling liquid options available
- Customized lengths available
- NPT, SAE O-Ring, BSPP and flange oil port options
- Mounting may be rotated in 90° increments
- Optional materials for increased corrosion protection
| Overall Height | 5.47 in |
| Length | 14.170 in |
| Operating Pressure/Tube Side [Max] | 230 psi |
| Water Port Size | 1/2 NPT |
| Size Code | 80 |
| Overall Width | 5 in |
| Oil Port Size | 1 1/2 NPT |
| Surface Area | 19.1 ft2 |
| Flow Rate (Max) Shell Side | 59 gpm |
| Water Port Type | NPT |
| Operating Pressure/Shell Side [Max] | 580 psi |
| Cooling Passes | 4 |
| Coolant Tube Material | Copper |
| Oil Port Type | National Pipe Thread (NPT) |
| Between Oil Ports | 7.01 in |
| Operating Temperature [Max] | 250 °F |
| Flow Rate (Max) Tube Side | 5.8 gpm |
| Weight | 23.34 LB |
| EAN or UPC | 845271032400 |

