- Horizontal Mount
- SAE Pump Flange Type
- 56C-405TSC Motor Frame
| Motor Frame | 56C-405TSC |
| Pump/Motor Mount Length | 7.06 in |
| Axial Clearance | 5.8 in |
| Style | BHN |
| Material | Aluminum Alloy |
| Type | Pump Mounting Bracket |
| Mounting | C-Face |
| Pump Flange Type | SAE |
| Mount Type | Horizontal |
| Weight | 8.25 LB |
| EAN or UPC | 845271032899 |

