- Water - Oil Cooler, 2 NPT Oil Port, 18.23 in Cooling Cartridge Length, 87 gpm Oil Flow Rate, 27.2 gpm Water Flow Rate, 2 Pass Cooling
features
- Compact size – "Shell and Tube Design"
- Extended cooling surface
- Low pressure drop – high efficiency
- Heat removal up to 400 hp (295 kW)
- Oil flow rates up to 105 gpm (400 l/min)
- Removable end caps for easy cleaning
- Close-tolerance port face locations
- Interchangeable with Thermal Transfer EK series
- 100% pressure tested, leak-free performance
- Design flexibility
- Three standard frame sizes to choose (BNZ 60, 80 and 125)
- 1, 2 and 4 pass cooling liquid options available
- Customized lengths available
- NPT, SAE O-Ring, BSPP and flange oil port options
- Mounting may be rotated in 90° increments
- Optional materials for increased corrosion protection
| Surface Area | 60.7 ft2 |
| Water Port Size | 1 1/4 NPT |
| Operating Pressure/Tube Side [Max] | 230 psi |
| Flow Rate (Max) Tube Side | 27.2 gpm |
| Coolant Tube Material | Copper |
| Size Code | 125 |
| Oil Port Type | SAE O-Ring |
| Operating Pressure/Shell Side [Max] | 580 psi |
| Overall Width | 6 1/2 in |
| Overall Height | 7.64 in |
| Between Oil Ports | 12.2 in |
| Oil Port Size | 1 7/8-12 SAE O-Ring |
| Operating Temperature [Max] | 250 °F |
| Water Port Type | NPT |
| Flow Rate (Max) Shell Side | 87 gpm |
| Length | 20.820 in |
| Cooling Passes | 2 |
| Weight | 52.18 LB |
| EAN or UPC | 845271033520 |

