- NPT Oil Port Type
features
- Customized lengths available
- NPT, SAE O-Ring, BSPP and flange oil port options
- Mounting may be rotated in 90° increments
- Optional materials for increased corrosion protection
- Interchangeable with Thermal Transfer EK series
- 100% pressure tested, leak-free performance
- Design flexibility
- Three standard frame sizes to choose (BNZ 60, 80 and 125)
- 1, 2 and 4 pass cooling liquid options available
- Compact size – "Shell and Tube Design"
- Extended cooling surface
- Low pressure drop – high efficiency
- Heat removal up to 400 hp (295 kW)
- Oil flow rates up to 105 gpm (400 l/min)
- Removable end caps for easy cleaning
- Close-tolerance port face locations
| Length | 14.800 in |
| Oil Port Type | National Pipe Thread (NPT) |
| Operating Temperature [Max] | 200 °F |
| Cooling Passes | 2 |
| Flow Rate (Max) Shell Side | 87 gpm |
| Operating Pressure/Tube Side [Max] | 230 psi |
| Oil Port Size | 2 NPT |
| Water Port Type | NPT |
| Color | Black |
| Tube Sheet Material | Steel |
| Type | Temperature Control Unit |
| Operating Pressure/Shell Side [Max] | 580 psi |
| Size Code | 125 |
| Gasket Material | Flat Gaskets C4400 |
| Overall Height | 7.64 in |
| End Cover Material | Cast Iron GG25 |
| Surface Area | 39.6 ft2 |
| Overall Width | 6 1/2 in |
| Water Port Size | 1 1/4 NPT |
| Style | Shell & Tube Technology |
| Drain Plug | G 1/4 |
| Between Oil Ports | 6.18 in |
| Coolant Tube Material | Copper |
| Flow Rate (Max) Tube Side | 27.2 gpm |
| Fin Material | Aluminum |
| Weight | 42.92 LB |
| EAN or UPC | 845271033605 |

