- Horizontal
- Vertical Mount
- SAE Pump Flange Type
- 56C-405TSC Motor Frame
| Motor Frame | 56C-405TSC |
| Mounting | C-Face |
| Style | BHN |
| Pump Flange Type | SAE |
| Material | Aluminum Alloy |
| Mount Type | Horizontal Vertical |
| Pump/Motor Mount Length | 4 1/4 in |
| Type | Pump Mounting Bracket |
| Axial Clearance | 3.56 in |
| Weight | 3.0 LB |
| EAN or UPC | 845271051265 |

