- Horizontal
- Vertical Mount
- SAE Pump Flange Type
- 56C-405TSC Motor Frame
features
- Allows direct mounting of flange mount pumps to NEMA C-Face electric motors
- Eliminates the need for coupling guards, foot brackets, shims, risers and motor mounting plates and assures accurate shaft alignment
- Ease of assembly reduces your power unit fabrication costs
- Each cast aluminum alloy pump/motor mounts to 0.003"
- concentric from the motor pilot to the pump pilot, and the mounting faces parallel to each other and perpendicular to the pilot centerline within 0.002"
- Assures accurate shaft alignment, which prolongs bearing, seal and coupling life
- Helps to reduce noise and vibration in the power unit
| Pump Flange Type | SAE |
| Mounting | C-Face |
| Mounting Type | Vertical, Horizontial |
| Mount Type | Horizontal Vertical |
| Pump/Motor Mount Length | 4 1/4 in |
| Material | Aluminum Alloy |
| Style | BHN |
| Type | Pump Mounting Bracket |
| Axial Clearance | 3.56 in |
| Motor Mount Holes | 4 |
| Motor Frame | 56C-405TSC |
| Pump Flange | SAE A |
| Radial Clearance | 4.2 in |
| Weight | 2.65 LB |
| EAN or UPC | 845271051289 |

