- Horizontial / Vertical Pump/Motor Mount, Cast Aluminum, SAE A Pump Mount to 182TC - 256TC Motor Mount
features
- Eliminates the need for coupling guards, foot brackets, shims, risers and motor mounting plates and assures accurate shaft alignment
- Each cast aluminum alloy pump/motor mounts to 0.003"
- concentric from the motor pilot to the pump pilot, and the mounting faces parallel to each other and perpendicular to the pilot centerline within 0.002"
- Assures accurate shaft alignment, which prolongs bearing, seal and coupling life
- Helps to reduce noise and vibration in the power unit
- Allows direct mounting of flange mount pumps to NEMA C-Face electric motors
- Ease of assembly reduces your power unit fabrication costs
| Pump/Motor Mount Length | 4 3/4 in |
| Material | Cast Aluminum |
| Motor Frame | 182TC-256TC |
| Radial Clearance | 4.4 in |
| Motor Mount Holes | 4 |
| Pump Flange | SAE A |
| Axial Clearance | 4 in |
| Mounting Type | Vertical, Horizontial |
| Pump Flange Type | SAE |
| Weight | 4.99 LB |
| EAN or UPC | 845271051500 |

