- Vertical Mount
- SAE Pump Flange Type
- 56C-256TC Motor Frame
| Pump Flange Type | SAE |
| Motor Frame | 56C-256TC |
| Material | Aluminum Alloy |
| Style | BHN |
| Mounting | C-Face |
| Type | Pump Mounting Bracket |
| Axial Clearance | 3.81 in |
| Pump/Motor Mount Length | 4 1/2 in |
| Mount Type | Vertical |
| Weight | 2.88 LB |
| EAN or UPC | 845271051838 |

