- E Sleeve Type
- 8 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Torsional Stiffness (Inch Pounds/Radian) | 4335 |
| Coupling Size | 8 |
| Sleeve Type | E |
| Torque Rating [Max] | 1,135.0 in lb |
| Temperature Range [Max] | 375 °F |
| Length | 1.130 in |
| Axial Misalignment | 0.125 in |
| Insert Style | Two Piece Split w/ Ring |
| Temperature Range [Min] | -30 °F |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Outside Dia. | 5.0600 in |
| HP @ RPM | 32 hp @ 1800 rpm |
| Color | Black |
| Material | EPDM |
| RPM [Max] | 4,500 rpm |
| Weight | 1.15 LB |
| EAN or UPC | 685144364197 |

