- Size 8
- Type JE Coupling Sleeve
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Torsional Stiffness (Inch Pounds/Radian) | 4335 |
| Length | 1.130 in |
| HP @ RPM | 32 hp @ 1800 rpm |
| Coupling Size | 8 |
| RPM [Max] | 4,500 rpm |
| Sleeve Type | JE |
| Torque Rating [Max] | 1,135.0 in lb |
| Color | Black |
| Outside Dia. | 5 1/16 in |
| Material | EPDM |
| Insert Style | One Piece |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 1.02 LB |
| EAN or UPC | 685144355720 |

