- JES Sleeve Type
- 8 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Color | Black |
| Torsional Stiffness (Inch Pounds/Radian) | 4335 |
| Temperature Range [Max] | 375 °F |
| Temperature Range [Min] | -30 °F |
| Sleeve Type | JES |
| Length | 1.130 in |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| RPM [Max] | 4,500 rpm |
| Torque Rating [Max] | 1,135.0 in lb |
| Coupling Size | 8 |
| HP @ RPM | 32 hp @ 1800 rpm |
| Outside Dia. | 5.0600 in |
| Material | EPDM |
| Insert Style | One Piece Split |
| Axial Misalignment | 0.125 in |
| Weight | 1.02 LB |
| EAN or UPC | 685144367075 |

