- Size 8S Coupling Flange
- Bored to 1 3/8"
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bushing Type | N/A |
| Color | Gray |
| Torque | 1135 in lb |
| Material | Cast Iron |
| Set Screw | Yes |
| Hub Length | 3/4 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Lock Type | Setscrew |
| Set Screw Location | 2 @ 90 Degrees |
| Keyway Size | 5/16 x 5/32 |
| Size | 8S |
| Bore Dia. [Max] | 1.94 in |
| Width | 2.1 in, 53.34 mm |
| Hub Dia. | 3 1/4 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Coupling Size | 8S |
| Set Screw Size | 3/8-16 |
| Rated Power @ 100 rpm | 1.80 hp |
| Coupling Type | Coupling Flange |
| Bushing Series | N/A |
| Outside Dia. | 5.45 in |
| Key Way Size | 5/16 x 5/32 in |
| Length Through Bore | 2.09375 in |
| RPM [Max] | 4500 rpm |
| Weight | 4.48 LB |
| EAN or UPC | 685144361400 |

