- Coupling Flange
- 8S Coupling Size
- 3/4 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bore Size | 0.750 in - 3/4 in |
| Rated HP @ 3,600 rpm | 65 hp |
| Size | 8S |
| Set Screw Size | 3/8-16 |
| RPM [Max] | 4500 rpm |
| Color | Gray |
| Rated Power @ 100 rpm | 1 4/5 hp |
| Width | 2.1 in, 53.34 mm |
| Bushing Series | N/A |
| Torque | 1135 in lb |
| Outside Dia. | 5.45 in |
| Coupling Type | Coupling Flange |
| Bore Dia. [Max] | 1.9380 in |
| Rated HP @ 1,200 rpm | 22 hp |
| Coupling Size | 8S |
| Bore Range [Max] | 1.9375 in |
| Rated HP @ 1,800 rpm | 32 hp |
| Bushing Type | N/A |
| Hub Dia. | 3 1/4 in |
| Bore Range [Min] | 0.75 in |
| Hub Length | 3/4 in |
| Length Through Bore | 2.1 in |
| Set Screw | With Setscrew |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Weight | 5.61 LB |
| EAN or UPC | 685144363572 |

