- 8SC35 Coupling Size
- 1.63 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torque | 1135 in lb |
| Hub Style | 8SCH |
| Coupling Type | S-Flex |
| Bore Type | Spacer Flange/No Bore |
| Speed | 4500 rpm |
| Outside Diameter | 5.45 in, 138.43 mm |
| Distance Between Shaft Ends | 3.5 in |
| Total Cubic Inches | 48.42 in3 |
| Color | Gray |
| Weight | 3.67 lb |
| Size | 8SC35 |
| Type | Coupling Flange |
| Material | Cast Iron |
| Torsional Stiffness | 4335 in lb/rad |
| Width | 1.63 in, 41.4 mm |
| Weight | 3.67 LB |
| EAN or UPC | 685144365385 |

